80/20® 45° Fix Angle Joint Set Steel Chrome, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-17NP is an angled metal anti-static connector used to reinforce two perpendicular pipes. Unlike the HJ-6NP, HJ-6A, and HJ-14, this joint has a permanent 45-degree angle. This characteristic makes it particularly useful for individual reinforcement situations. If you have two perpendicular pipes and need to strengthen them, this joint is the best solution if you can afford to connect those pipes with a 45-degree pipe, which is not always the case.
Unlike the other angle connectors, this metal joint is only composed of two parts instead of four or six, which also makes it twice as fast to assemble. That structural characteristic makes it much stronger than the other solutions and increases the overall structural capacity of your Flexpipe structure. To make an HJ-17NP, you need to connect an H-17NP and an H-18NP with one M6-12BWZ bolt and one M6-NWZ nut.
The main application of the HJ-17NP is to create a brace that enhances the structural capacity of the structures. However, you can also use this joint to create a strong 45-degree peg.
Unlike the other angle connectors, this metal joint is only composed of two parts instead of four or six, which also makes it twice as fast to assemble. That structural characteristic makes it much stronger than the other solutions and increases the overall structural capacity of your Flexpipe structure. To make an HJ-17NP, you need to connect an H-17NP and an H-18NP with one M6-12BWZ bolt and one M6-NWZ nut.
The main application of the HJ-17NP is to create a brace that enhances the structural capacity of the structures. However, you can also use this joint to create a strong 45-degree peg.
PRICE
$3.09
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 |
| Width | 1-5/16 in |
| Height | 2-1/8 in |
Product Details
| Type | 45 Fix Angle Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Manufacturers Part Number | HJ-17NP |
| Brand | 80/20 Inc |