80/20® Flex pipe 8" Swivel Plate Caster with Brake Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Ergonomic 8'' Swivel Plate-Mount Caster with Brake Kit is designed for heavy-duty applications where manual push performance is critical. This caster kit includes all necessary mounting hardware, including 4x WF-LARGE brackets, 4x M8-45B bolts, 4x M8-N nuts, and 8x F-W516 washers for a secure and straightforward installation.
With a 1200 lb (500 kg) load capacity and 2.5 mph maximum speed, this caster is well-suited for high-performance tasks. The total brake lock system ensures both the wheel and swivel rig are securely locked, offering maximum stability when needed. The caster also features maintenance-free sealed precision ball bearings for smooth and effortless movement.
With a 1200 lb (500 kg) load capacity and 2.5 mph maximum speed, this caster is well-suited for high-performance tasks. The total brake lock system ensures both the wheel and swivel rig are securely locked, offering maximum stability when needed. The caster also features maintenance-free sealed precision ball bearings for smooth and effortless movement.
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Pipe |
| Manufacturers Part Number | W-8PSB-KIT |
| Type | Swivel Plate Caster |
| Material | Thermoplastic Rubber |
| Brand | 80/20 Inc |