80/20® 45 Series M6 Short Self Aligning Roll in T Nut with Spring Leaf
Write a Review
|
Questions & Answers (0)
Product Description
The short self-aligning roll-in T-nut with spring leaf is a fastening option that loads either from the profile ends or side, which is helpful in applications where the ends are inaccessible. The projection on the T-nut aligns it in the T-slot while the spring leaf holds the fastener in place, even when the profile is in a vertical position.
PRICE
$2.98
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 9/16 in |
| Height | 9/16 in |
| Thread | M6 X 1.0 in |
Product Details
| Type | Roll-in T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 45 |
| Manufacturers Part Number | 13061 |
| Brand | 80/20 Inc |