80/20® 45 Series Mylar Linear Bearing Shim Stock, Clear, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Linear bearing shim stock is used to create a precise fit. Each shim has a slotted design that enables easy installation without having to dismantle the bearing; simply loosen the bearing pad and slide the shim(s) between the pad and housing while the bearing is still in place. Shims are sold in packs of 10.
PRICE
$8.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Width | 3-1/8 in |
Product Details
| Type | Linear Bearing Shim Stock |
| Material | Mylar |
| Series | 45 |
| Manufacturers Part Number | 45-6880 |
| Brand | 80/20 Inc |