Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246447

MPN #: 12021

80/20® 45 Series Roller Wheel with Ball Bearing Hub, 48 mm Dia.

Product Description
The roller wheel with ball bearing hub is made of nylon and is reinforced with fiberglass. The ball bearing creates a smooth glide and is used to move frames, panels and components by rolling in the profile T-slot.

PRICE
$14.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in

Product Details

Series45
Manufacturers Part Number12021
TypeRoller
MaterialNylon
Brand80/20 Inc