Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247753

MPN #: 75-3848

80/20® 5/16-18 x 3/4" SHCS with Washer & Slide-In Economy T-Nut - Offset Thread, Black Zinc

Product Description
75-3848 is comprised of:
  • 5/16-18 x .750" Socket Head Cap Screw (SHCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread
  • .349" ID Washer


PRICE
$1.15

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number75-3848
TypeBolt Assembly
Brand80/20 Inc