80/20 3439 5/16-18 x 3/4" BHSCS, Washer and Slide-In Economy T-Nut
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3439 5/16-18 x 3/4" BHSCS, Washer and Slide-In Economy T-Nut
5/16-18 x 3/4" BHSCS, Washer and Slide-In Economy T-Nut.
5/16-18 x 3/4" BHSCS, Washer and Slide-In Economy T-Nut.
PRICE
$1.29
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Thread | 5/16-18 in |
| Size | 5/16-18 x 3/4" |
Product Details
| Type | BHSCS, Washer and Slide-In Economy T-Nut |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3439 |
| Brand | 80/20 Inc |