- Comes in a length of 600mm (23-5/8")
- 570 lumens per 600mm (23-5/8")
- Durable, silicone-encapsulated housing
- Plug-and-play standard M12 connections
- Held in place with 3M brand peel-and-stick or clear T-Slot cover (15 & 40 Series)
- Lights do not fit into the 10, 25 and 30 Series T-Slots
- Can be cut in 50mm increments
- Rated IP69K per DIN 40050-9
- Compatible power supply (PN 20002), sold separately
- Compatible switch/dimmer (PN 20010), sold separately
80/20® 600mm White Rope Light, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/2 |
Product Details
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 21906 |
| Type | LED Rope Lights |
| Finish Type | Anodize |
| Brand | 80/20 Inc |