- Sold at 96" (2.438 meter)
- Works with 10, 25 Series and 28mm pipe
- Electric conductivity (ESD)
- A Flexpipe product
80/20® 8' Steel Roller Track (ESD)
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 1-9/16 in |
| Height | 1-3/4 in |
Product Details
| Type | Roller Track |
| Material | Steel/Polyethylene |
| Manufacturers Part Number | R40-RT96 |
| Brand | 80/20 Inc |