Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208848

MPN #: V-TRACK

Vestil Steel Gantry Crane V-Groove Track, 10'W

Product Description
Optional V-groove track section for the steel gantry cranes (one side only).

Features:
  • Optional "V-groove" track section for ideal operation
  • Ideal for the steel gantry cranes for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$229.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Weight27 lbs
Base Diameter Or Dimension6-5/8 in

Product Details

Assembly RequiredYes
TypeGantry Crane V-Groove Track
MaterialSteel
ColorBlue
Manufacturers Part NumberV-TRACK
BrandVestil

Warranty

Warranty90 yr