- 1/4-20 x .500" Flanged Button Head Socket Cap Screw (FBHSCS)
- 1/4-20 Roll-In T-Nut with Flex Handle
80/20® Bolt Assembly 1/4-20 x .500" Fbhscs & Roll-In T-Nut With Flex Handle, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.64
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
Product Details
| Manufacturers Part Number | 3322 |
| Type | Bolt Assembly |
| Finish Type | Zinc |
| Material | ZInc |
| Brand | 80/20 Inc |