Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247574

MPN #: 3963

80/20® Bolt Assembly: M8 x 50mm Blue Flanged Hex Head Bolt & Flanged Hex Nut

Product Description
3963 is comprised of:
  • M8 Flanged Hex Head Nut
  • M8 x 50.00mm Flanged Hex Head Bolt (FHHB)


PRICE
$2.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number3963
TypeBolt Assembly
Brand80/20 Inc