Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247059

MPN #: F-BUS-11MM

80/20® Bushing for 1.1MM Thick Stainless Steel Pipe

Product Description
The F-BUS-11MM bushing is designed for use with 1.1 mm thick stainless steel pipes, ensuring a secure and reliable fit. This bushing is an essential component for pipe, caster, and leveler applications, compatible specifically with part AF-ILEV. It simplifies assembly by providing a secure fit for stem casters such as W-3ESB and W-4ESB.

Instead of using an expandable caster, press-fit the bushing into the pipe. Then, by removing the rubber and hardware of the stem caster, you can easily screw the M12 caster bolt directly into the bushing.

The F-BUS-11MM fits standard M12 bolt sizes, making it versatile and easy to install for various industrial needs. Its compatibility with stainless steel ensures durability and long-term performance.

PRICE
$1.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part NumberF-BUS-11MM
TypeBushing
Brand80/20 Inc