Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247060

MPN #: F-BUS-2MM

80/20® Bushing for 2MM Thick Stainless Steel Pipe

Product Description
The F-BUS-2MM bushing is designed exclusively for use with 2 mm thick pipes, such as those starting with SP or SEP. This bushing is a key component for pipe, caster, and leveler applications, and is specifically recommended for part AF-ILEV to ensure a perfect fit with 2 mm pipes.

This bushing is compatible with stem casters such as W-3ESB and W-4ESB. Instead of using an expandable caster, the bushing can be press-fit into the pipe. By removing the rubber and hardware from the stem caster, the M12 caster bolt can be securely screwed into the bushing, simplifying the assembly process.

The F-BUS-2MM is designed to fit standard M12 bolt sizes, making it a versatile and durable option for various industrial applications.

PRICE
$1.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part NumberF-BUS-2MM
TypeBushing
Brand80/20 Inc