Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247457

MPN #: 3499

80/20® Button Head Socket Cap Screw and Washer, 5/16-18 x 7/8"

Product Description
3499 is comprised of:
  • 5/16-18 x .875" Button Head Socket Cap Screw (BHSCS)
  • .349" ID Washer


PRICE
$0.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4

Product Details

Manufacturers Part Number3499
TypeButton Head Socket Cap Screw
Brand80/20 Inc