Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247733

MPN #: 3484

80/20® Button Head Socket Cap Screw, with Drop In, 1/4-20 x 5/8"

Product Description
3484 is comprised of:
  • 1/4-20 x .625" Button Head Socket Cap Screw (BHSCS)
  • 1/4-20 Roll-In T-Nut with Flex Handle
  • .286" ID Washer


PRICE
$4.04

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-11/16

Product Details

Manufacturers Part Number3484
TypeButton Head Socket Cap Screw
Brand80/20 Inc