80/20® 40 Series Single Tab End Fastener with M8 Screw
Write a Review
|
Questions & Answers (0)
Product Description
The single tab end fastener assembly is comprised of a button head socket cap screw and a single tab wing clip. The single tab end fastener provides a fixed, 90 degree, moderate-strength connection that is completely hidden. The single winged tab is used for radius and angled profiles; the winged tab prevents the mating profile from rotating while the straight end is flush with the mounting profile. This connection method requires two machining services; an end tap on the mounting profile and an access hole in the mating profile in order to reach the screw head.
PRICE
$2.32
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
| Width | 7/16 in |
| Height | 7/16 in |
Product Details
| Type | Single Tab End Fastener |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-3389 |
| Brand | 80/20 Inc |