Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247757

MPN #: 3485

80/20® Flanged Head Socket Cap Screw with Drop-In, 1/4-20 x 3/4"

Product Description
3485 is comprised of:
  • 1/4-20 x .750" Flanged Button Head Socket Cap Screw (FBHSCS)
  • 1/4-20 Roll-In T-Nut with Flex Handle


PRICE
$3.36

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16

Product Details

Manufacturers Part Number3485
TypeFlanged Button Head Socket Cap Screw
Brand80/20 Inc