80/20 3112 Socket Head Cap Screw, 3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3112 Socket Head Cap Screw, 3/4"L
Die Cast Zinc, Natural Finish.
Die Cast Zinc, Natural Finish.
PRICE
$0.51
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Width | 7/16 in |
| Height | 7/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Cap Screw |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Socket Head |
| Series | 15 Series |
| Manufacturers Part Number | 3112 |
| Brand | 80/20 Inc |