Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244237

MPN #: 3523

80/20® Button Head Socket Cap Screw and Drop In T-Nut, 1/4-20 X 3/4"

Product Description
3523 is comprised of:
  • 1/4-20 x .750" Button Head Socket Cap Screw (BHSCS)
  • 1/4-20 Roll-In T-Nut with Flex Handle


PRICE
$3.31

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16

Product Details

Series10
Manufacturers Part Number3523
TypeButton Head Socket Cap Screw
Brand80/20 Inc