Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247504

MPN #: 3639

80/20® Flat Head Socket Cap Screw and Roll-In T-Nut, Stainless Steel, 1/4-20 X 1/2"

Product Description
3639 is comprised of:
  • 1/4-20 x .500" Flat Head Socket Cap Screw (FHSCS)
  • 1/4-20 Roll-In T-Nut with Flex Handle


PRICE
$4.83

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/8

Product Details

Manufacturers Part Number3639
TypeFlat Head Socket Cap Screw
Brand80/20 Inc