Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247319

MPN #: 75-3629

80/20® M8 x 16MM Black FHSCS with Self-Aligning Slide-In T-Nut, Bright Zinc

Product Description
75-3629 is comprised of:
  • M8 x 16.00mm Flat Head Socket Cap Screw (FHSCS)
  • M8 Self-Aligning Slide-in T-Nut


PRICE
$3.64

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4

Product Details

Manufacturers Part Number75-3629
TypeBolt Assembly
Brand80/20 Inc