80/20® Flex pipe 8" Fix Plate Caster
Write a Review
|
Questions & Answers (0)
Product Description
The Ergonomic 8'' Fix Plate-Mount Caster is ideal for heavy-duty applications where fixed-direction movement is required. Its polyurethane (PU) wheel thread reduces push/pull forces and resists debris, oil, and grease, ensuring a smooth, ergonomic operation. It's sealed precision ball bearings are maintenance-free, providing long-lasting, smooth performance in tough environments.
With a load capacity of 1200 lb (500 kg), this caster is built with a 5 mm thick steel fork and a durable top plate.
For secure installation, this caster requires 4x WF-LARGE brackets, 4x M8-45B bolts, 4x M8-N nuts, and 8x F-W516 washers.
With a load capacity of 1200 lb (500 kg), this caster is built with a 5 mm thick steel fork and a durable top plate.
For secure installation, this caster requires 4x WF-LARGE brackets, 4x M8-45B bolts, 4x M8-N nuts, and 8x F-W516 washers.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Pipe |
| Manufacturers Part Number | W-8PF |
| Type | Fix Plate Caster |
| Material | Thermoplastic Rubber |
| Brand | 80/20 Inc |