Foot Master® Swivel Plate Manual Leveling Caster GD-40F - 110 Lb. Cap. - 63mm Dia. Nylon Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Foot Master® Swivel Plate Manual Leveling Caster - 110 Lb. Capacity - 63mm Dia. Nylon Wheel - 2-5/32" x 2-5/32" Plate
Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.
Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-13/16 in |
| Weight Capacity | 110 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 42 mm |
| Mounting Bolt Hole Diameter | 1/4 in |
| Plate Size | 2-5/32 x 2-5/32 in |
| Bolt Spacing | 1-13/20 x 1-13/20 in |
Product Details
| Wheel Material | Nylon |
| Type | Heavy Duty |
| Brake Type | Leveling Pad |
| Color | Gray |
| Caster Type | Swivel |
| Caster Rig Material | Aluminum |
| Caster Index | Leveling |
| Description | Manual Leveling |
| Package Quantity | 1 |
| Manufacturers Part Number | GD-40F |
| Brand | Foot Master |