80/20® Flex pipe 8" Swivel Plate Caster with Brake
Write a Review
|
Questions & Answers (0)
Product Description
This Ergonomic 8'' Swivel Plate-Mount Caster with Brake is ideal for heavy carts that require manual pushing. Its design reduces push/pull force, thanks to the optimized height and polyurethane (PU) wheel thread. The PU material handles debris, resists oil and grease, and withstands impacts. The caster features a total brake lock, securing both the wheel and swivel rig for maximum stability. With maintenance-free double-sided sealed precision ball bearings, this caster ensures smooth performance.
Supporting loads up to 1200 lb (500 kg), it is built with a solid thread, a 5 mm thick steel fork, and a top plate compatible with standard mounting holes.
For secure installation, this caster requires 4x WF-LARGE, 4x M8-45B, 4x M8-N, and 8x F-W516.
Supporting loads up to 1200 lb (500 kg), it is built with a solid thread, a 5 mm thick steel fork, and a top plate compatible with standard mounting holes.
For secure installation, this caster requires 4x WF-LARGE, 4x M8-45B, 4x M8-N, and 8x F-W516.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Pipe |
| Manufacturers Part Number | W-8PSB |
| Type | Swivel Plate Caster |
| Material | Thermoplastic Rubber |
| Brand | 80/20 Inc |