80/20® Flex pipe 6" Swivel Plate Caster Brake Kit
Write a Review
|
Questions & Answers (0)
Product Description
The 6" swivel plate caster with total-lock brake has a loading capacity of 500 pounds (227 kg) and a maximum speed of 2.5Mph. To make it easier for you, the W-6PSB-KIT comes with four WF-LARGE, four M8-45B, four M8-N and eight F-W516 unassembled.
The 6" casters are made for carts that will go outside, roll on ramps or damaged floors. This wheel is used for heavy duty structures like carts that transport massive parts and racks which need enormous support capacity. This is a big piece that takes up a lot of space, so it should only be used when necessary.
The W6-PSB casters have a double ball bearing, and the wheel itself is made of thermoplastic rubber.
The 6" casters are made for carts that will go outside, roll on ramps or damaged floors. This wheel is used for heavy duty structures like carts that transport massive parts and racks which need enormous support capacity. This is a big piece that takes up a lot of space, so it should only be used when necessary.
The W6-PSB casters have a double ball bearing, and the wheel itself is made of thermoplastic rubber.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Pipe |
| Manufacturers Part Number | W-6PSB-KIT |
| Type | Swivel Plate Caster |
| Material | Thermoplastic Rubber |
| Brand | 80/20 Inc |