Features:
- 10 and 15 Series compatible
- Choose from rigid or swivel casters, with brakekits on all swivel casters
- Side brake locks wheel only
- Front brake locks wheel and swivel motion
- Maximum load capacity ratings range from 150-280 lbs.
Weights & Dimensions
| Length | 5 |
| Width | 2-11/16 in |
| Height | 6-1/4 in |
Product Details
| Type | Flange Mount Caster |
| Finish Type | Zinc |
| Material | Steel/Soft Rubber |
| Description | Flange Mount Caster |
| Series | Fractional Dual |
| Manufacturers Part Number | 2316 |
| Brand | 80/20 Inc |