Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247075

MPN #: EW-6PF-KIT

80/20® 6'' ESD Rigid Plate Caster Kit

Product Description
The EW-6PF-KIT 6 inch caster features a rigid plate with a loading capacity of 500 lb (227 kg) and a maximum speed of 2.5 mph (4.02 km/h). This caster is anti-static, making it perfect for environments where static discharge must be managed or prevented, such as in the electronics industry and medical device manufacturing. Typical applications include situations where equipment or products are exposed to static electricity.

To simplify installation, the EW-6PF-KIT comes with four WF-LARGE, four M8-45B, four M8-N, and eight F-W516 unassembled.

6 Inches Casters Are Ideal For:
  • Carts that will go outside
  • Rolling on ramps or damaged floors
  • Heavy-duty structures like carts that transport massive parts
  • Racks requiring enormous support capacity
This caster is a substantial piece that takes up significant space and should only be used when necessary. The EW-6PF casters have a double ball bearing, and the wheel itself is made of thermoplastic rubber, providing exceptional durability and reliability.

PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6

Product Details

Manufacturers Part NumberEW-6PF-KIT
TypeRigid Plate Caster Kit
Brand80/20 Inc