80/20® Flex pipe Double Pivot Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-14 is a metal single joint used to assemble the HJ-14 joint set. This product will form the base of a double pivot connector for use in many situations. To make an HJ-14, you will have to group two H-14 and connect two pairs of H-6 to it.
The H-14 is not a multi-purpose or even a favorite single connector. Its job is only to make an HJ-14.
The H-14 is not a multi-purpose or even a favorite single connector. Its job is only to make an HJ-14.
PRICE
$1.34
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
| Width | 1-5/16 in |
| Height | 3/4 in |
Product Details
| Type | Double Pivot Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Manufacturers Part Number | H-14 |
| Brand | 80/20 Inc |