80/20® Metric Series M8, Threaded Insert
Write a Review
|
Questions & Answers (0)
Product Description
The threaded insert allows 45 series pivot joints to be mounted to a 45 series profile end. The insert is formed through thread rolling, creating strong, uniform, and accurate external threads. It has high tensile, shear, and fatigue strength. Use a 1/4 inch hex tool.
PRICE
$4.12
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 |
Product Details
| Type | Threaded Inserts |
| Finish Type | Zinc |
| Material | Steel |
| Series | Metric |
| Manufacturers Part Number | 14196 |
| Brand | 80/20 Inc |