80/20® Flex pipe Double Pipe Single Hinge Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-23 is a black metal single joint used to assemble the HJ-23 joint set. This piece is a different version of the H-13 that can be assembled on an AP-HINGE bracket to create a swivel 90-degree angle. Without the hinge, the H-23 can't be assembled on 28 mm pipes. Make sure you have enough AP-HINGE in inventory when you choose this piece.
PRICE
$1.44
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 |
Product Details
| Manufacturers Part Number | H-23 |
| Type | Single Hinge Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |