80/20® Fractional & Metric Series Steel Door Handle
Write a Review
|
Questions & Answers (0)
Product Description
The steel door handle is compact and ideal for smaller areas. It is designed to bolt directly to plastic panels. The steel door handle requires a drill-through service for mounting to plastic panels. All of the required mounting hardware is included.
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 |
| Width | 1-1/4 in |
| Height | 3-5/16 in |
Product Details
| Type | Door Handle |
| Finish Type | 26D Brushed |
| Material | Steel |
| Series | Fractional, Metric |
| Manufacturers Part Number | 2070 |
| Brand | 80/20 Inc |