Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247719

MPN #: 65-2070

80/20® Steel Door Handle, 26D Brushed, Black

Product Description
The steel door handle is compact and ideal for smaller areas. It is designed to bolt directly to plastic panels. The steel door handle requires a drill-through service for mounting to plastic panels. All of the required mounting hardware is included.

PRICE
$7.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/16

Product Details

Manufacturers Part Number65-2070
TypeDoor Handle
Finish Type26D Brushed
MaterialSteel
Brand80/20 Inc