80/20® Fractional 1-1/2" x 3" Rectangular Tube Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
It is perfect for medium-duty projects that need an open center cavity or that don't require a T-slot channel.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 3 in |
| Height | 1-1/2 in |
Product Details
| Type | Tube Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Fractional |
| Manufacturers Part Number | 8121-145 |
| Brand | 80/20 Inc |