80/20® Fractional, Metric Series 11" 50 Lb Uv Black Wire Ties bag Of 100
Write a Review
|
Questions & Answers (0)
Product Description
The cable tie is used to organize wires, cables, and tubes. It has a high tensile strength and is available in black. Cable ties are sold in packages of 100.
PRICE
$16.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
Product Details
| Type | Wire Ties |
| Finish Type | Matte |
| Material | Nylon |
| Series | Fractional, Metric |
| Manufacturers Part Number | 2892 |
| Brand | 80/20 Inc |