80/20® 10, 15, 20, 25, 30, 40, 45 Series 3/4" Mounting Pad-black Bag Of100
Write a Review
|
Questions & Answers (0)
Product Description
The cable tie mounting pad is used to mount cable ties for wire and cable management and organization. It includes a self-adhesive backing. All cable tie mounting pads are sold in packs of 100.
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Width | 3/4 in |
| Height | 3/16 in |
Product Details
| Type | Mount Pad |
| Finish Type | Matte |
| Material | Nylon |
| Series | 10, 15, 20, 25, 30, 40, 45 |
| Manufacturers Part Number | 2893 |
| Brand | 80/20 Inc |