80/20® 10, 15, 20, 25, 30, 40, 45 Series 1/4" Screw Mount Pad- Black bag Of 100
Write a Review
|
Questions & Answers (0)
Product Description
The cable tie mounting pad is used to mount cable ties for wire and cable management and organization. All cable tie mounting pads are sold in packs of 100.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Width | 5/8 in |
| Height | 3/8 in |
Product Details
| Type | Mount Pad |
| Finish Type | Matte |
| Material | Nylon |
| Series | 10, 15, 20, 25, 30, 40, 45 |
| Manufacturers Part Number | 2895 |
| Brand | 80/20 Inc |