80/20® Fractional Swivel Foot Threaded Stem: 1/4-20 X 1.500", Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The swivel foot threaded stem is used with swivel bases and is available in zinc-plated or stainless steel. There are options for medium or heavy-duty applications.
PRICE
$4.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
Product Details
| Type | Unc-Threaded Rod |
| Finish Type | Zinc |
| Material | Steel |
| Series | Fractional |
| Manufacturers Part Number | 12230 |
| Brand | 80/20 Inc |