Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247304

MPN #: EW-4ESB

80/20® 4" ESD Swivel Stem Caster with Brake

Product Description
Electric conductivity (ESD) 4 inches swivel stem caster with brake and a loading capacity of 250 pounds (113 kg) and a maximum speed of 2.5M/h. The stem-mount is made with a rubber bushing that expands into a 28 mm steel pipe to keep the wheel in place.

Bolt M12 (12 mm) Length 2-1/4" (57.15 mm)

Use the F-BUS component when this caster is used with the EP-96-ST pipe.

4 inches casters are made for:
  • More or less long trips (30 to 50 feet)
  • Frequent use (20 to 50 times a day)
  • Carts weighting less than 400 pounds
  • Narrow carts (between 16 and 24 in. wide)


PRICE
$24.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width1-1/8 in

Product Details

Manufacturers Part NumberEW-4ESB
TypeStem Caster with Brake
MaterialSteel/Thermoplastic Rubber
Brand80/20 Inc