Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247793

MPN #: CO-LWF

80/20® Leg Wrapper Tow Bar Female, Silver

Product Description
The CO-LWF is a tow-bar, when combine with CO-LWM becomes a tow system and a major asset for any business wishing to switch from the typical forklift method to a leaner towing train method within its facilities.

Ideal for material handling in a variety of industries, hop on the train and integrate these components into tugs, carts, pallet trucks and any other type of transport structure.

Not only can a single operator deliver material to a single production area without the use of a pallet truck or forklift, but it also helps reduce forklift accidents. Be part of the lean trend and rebuild your assembly lines with a tow train system.

Towing capacity: The towing capacity is 1570 lbs.

Antistatic (ESD) : Compatible with EP-96-ST and EP-96-BK.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3'1/4

Product Details

Manufacturers Part NumberCO-LWF
TypeTow Bar Female
Brand80/20 Inc