Buyers Products Tri-Ball Hitches for 2-1/2 Inch Hitch Receivers provide three different ball sizes and towing capacities to haul loads of all sizes and weights. Available in chrome the tow balls come in the following sizes: 1-7/8 in. (6000 lb) 2 in. (10000 lb) and 2-5/16 in. (14000 lb). Just pull the draw bar out and rotate the shank to the ball that's best for the job at hand. They feature sturdy tubular steel construction with a corrosion resistant black powder-coated finish.
Buyers Products Tri-Ball Hitch with Chrome Towing Balls - 2-1/2in Receiver - 1802252
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 7 4/5 in |
| Depth | 13 in |
| Height | 6 in |
| Weight | 16.1 lbs |
| Receiver Size | 2.50 |
Product Details
| Type | Tri-Ball Mount |
| Color | Black |
| Style | Tri-Ball |
| M.G.T.W. | 14,000 lb |
| Finish | Powder Coat |
| Material | Carbon Steel |
| Description | Tri-Ball Hitch Receiver |
| Manufacturers Part Number | 1802252 |
| Brand | Buyers Products |
Related Products
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
Buyers Products 12" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 12" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
The Hitch Plate with Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2" receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits Ford® models F350/F450/F550 (not for pickups). Please consult the vehicle/chassis owner's manual before installing. ...
Buyers Products Hitch-Mounted Poly Cargo Carrier slides into your vehicle's 2 in. receiver hitch to provide portable, accessible storage that doesn't take up valuable passenger space in your vehicle. It's the perfect way to haul camping, hiking, fishing, and other recreational gear in your car, truck, van, or RV. The fully enclosed, water-resistant cargo box features high density polyethylene construction that's lightweight but extremely durable. It offers 17 cubic feet of functional space and holds up to 300 pounds. The double-walled lid has two pad-lockable hasps to help keep your gear ...