Suncast® Commercial Tilt Truck Tow Bar
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 55 in |
| Width | 10-3/4 in |
| Height | 3-1/4 in |
Product Details
| Type | Tow Bar |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | TTTOWRACKHD |
| Brand | Suncast |
Related Products
Easily transport heavily loaded tilt trucks where you need them with these 2.5 cu yd. forkliftable tilt trucks. One piece seamless rotational molded black polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy ...
Ruggedly built for transporting and dumping bulky materials. One piece seamless rotation molded gray polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push and lift handles provide secure handling. Push handle includes integrated trash bag hooks. Shipped assembled. Extra Heavy Duty Truck offers upper and lower steel extended support rails to help prevent against bulging while under load, and a steel impact nose plate to protect the nose of the truck. Two 12" roller bearing mold-on ...
Features: Replacement part fits Rubbermaid FG101100BLA Alternative for FG1011L10000, Non-OEM Flat tread Rubber black wheel Hub length 3-1/4 in Weight capacity 850 lbs Bore size 3/4 in Sealed precision ball bearing Noise reduction Environment is indoor or outdoor
Durable plastic construction allows for collecting waste from multiple bins at a collective time. Great for warehouses, fairs, ball parks, schools, etc. Strong, one-piece molded polyethylene body with steel base tip support and a balanced design to allow for simple dumping by one person. Easily portable on 2 large rubber wheels and two swivel wheels. Not for use with fork trucks. Blue color design. Features: 1 cubic yard capacity Tapered front for a more simple unloading Compact for high traffic areas Rust resistant powder coated frame for strength and durability
9 Pocket Vinyl Utility Bag easily attaches to tilt dump truck using straps and ties to carry various cleaning products and supplies. Measures 19"W x 27"H overall. (Does not fit 1/2 cu. yd. Models.)