80/20® Leg Wrapper Tow Bar Male, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The CO-LWM is a leg wrapper tow bar male (tow hitch) which is part of a hook and tow system, when combine with CO-LWF, becomes a major asset for business wishing to switch from the typical forklift method to a leaner towing method in its facilities.
Ideal for material handling in a variety of industries, hop on the train and integrate these components into tugs, carts, pallet trucks and any other type of transport structure.
Not only can a single operator deliver material to a single production area without the use of a pallet truck or forklift, but it also helps reduce forklift accidents.
Be part of the lean trend and rebuild your assembly lines with a tow train system.
Ideal for material handling in a variety of industries, hop on the train and integrate these components into tugs, carts, pallet trucks and any other type of transport structure.
Not only can a single operator deliver material to a single production area without the use of a pallet truck or forklift, but it also helps reduce forklift accidents.
Be part of the lean trend and rebuild your assembly lines with a tow train system.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
Product Details
| Manufacturers Part Number | CO-LWM |
| Type | Tow Bar Male |
| Brand | 80/20 Inc |