- Combined CO-SLM and SO-SLF provide a lean tugger-train
- method for material handling solutions
- Eliminates the use of pallet trucks and helps reduce forklift
- related accidents with solutions like pallet carts and trolleys
- Operates with a max towing capacity of 1,570 lbs
- U-Bolt hardware included to attached to pipe and joint
- system (Flexpipe)
80/20® Spring Loaded Tow Bar Male, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
Product Details
| Manufacturers Part Number | CO-SLM |
| Type | Tow Bar Male |
| Finish Type | Zinc |
| Material | Steel |
| Brand | 80/20 Inc |