- M5 x 12.00mm Button Head Socket Cap Screw (BHSCS)
- 10 Series M5 Standard Slide-in T-Nut
80/20® M5 x 12mm Black BHSCS with Standard Slide-In T-Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3539 is comprised of:
PRICE
$2.27
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
Product Details
| Manufacturers Part Number | 75-3539 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |