- M5 x 16.00mm Socket Head Cap Screw (SHCS)
- 15 & 40 Series M5 Standard Drop-in T-Nut
- 5.30mm ID Washer
80/20® M5 x 16mm Black SHCS with Washer & Standard Drop-In T-Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3483 is comprised of:
PRICE
$3.94
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
Product Details
| Manufacturers Part Number | 75-3483 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |