80/20® Flex pipe Washer For 6" Caster, White Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The F-W516 is a flat metal washer used with our bolts M8-35B and M8-45B and M8-N nut to evenly spread the load over a wider area.
They help prevent loosening caused by vibration and to prevent the bolt from pulling through.
They can also act like spacers.
They help prevent loosening caused by vibration and to prevent the bolt from pulling through.
They can also act like spacers.
PRICE
$0.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
Product Details
| Manufacturers Part Number | F-W516 |
| Type | Washer |
| Finish Type | Zinc |
| Material | Steel |
| Brand | 80/20 Inc |