- M8 x 20.00mm Socket Head Cap Screw (SHCS)
- M8 Roll-In T-Nut with Flex Handle
- 8.51mm ID Washer
80/20® M8 x 20mm Blue SHCS, Washer & Roll-In T-Nut with Flex Handle, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3464 is comprised of:
PRICE
$4.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
Product Details
| Manufacturers Part Number | 75-3464 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |