Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247715

MPN #: 3835

80/20® M6 x 16.00mm Socket Head Cap Screw with Slide-In Economy T-Nut Centered Thread, Zinc

Product Description
3835 is comprised of:
  • M6 x 16.00mm Socket Head Cap Screw (SHCS)
  • M6 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.86

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part Number3835
TypeSocket Head Cap Screw
Brand80/20 Inc