Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247320

MPN #: 75-3630

80/20® M8 x 20MM Black SHCS with Standard Drop-In T-Nut, Bright Zinc

Product Description
75-3630 is comprised of:
  • M8 x 20.00mm Socket Head Cap Screw (SHCS)
  • 45 Series M8 Standard Drop-in T-Nut


PRICE
$1.86

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4

Product Details

Manufacturers Part Number75-3630
TypeBolt Assembly
Brand80/20 Inc